FREUDENBERG

FREUDENBERG U-cup N100 90 NBR 109 22x34x10 L=11 N22-101

  • ERIKS:11292766
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.53

-

5+

€8.78

16.67%

25+

€8.19

22.22%

50+

€7.02

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
N100
Material seal
NBR
Internal diameter
22 mm
Outer diameter
34 mm
Groove Width
11 mm
Seal height
10 mm
Compound
90 NBR 109
Temperature range
from -30 to 100 °C
Max. operating pressure
100 bar
Maximum Speed
0.5 m/s