






€91.35/ pieceexcl. VAT
€110.53incl. VAT
Estimated delivery date - 10/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.35 | - |
5+ | €76.13 | 16.67% |
25+ | €71.05 | 22.22% |
50+ | €60.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N100 |
Material seal | NBR |
Internal diameter | 170 mm |
Outer diameter | 200 mm |
Groove Width | 23 mm |
Seal height | 22 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |