






€57.69/ pieceexcl. VAT
€69.80incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.69 | - |
5+ | €48.08 | 16.67% |
25+ | €44.87 | 22.22% |
50+ | €38.46 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N100 |
Material seal | NBR |
Internal diameter | 120 mm |
Outer diameter | 150 mm |
Groove Width | 19 mm |
Seal height | 18 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |