






€4.68/ pieceexcl. VAT
€5.66incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.68 | - |
5+ | €3.90 | 16.67% |
25+ | €3.64 | 22.22% |
50+ | €3.12 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N1 |
Material seal | NBR |
Internal diameter | 5 mm |
Outer diameter | 11 mm |
Groove Width | 6 mm |
Seal height | 5 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |