FREUDENBERG

FREUDENBERG U-cup N1 90 NBR 109 32x48x8 L=9 N32-22

  • ERIKS:11292793
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
N1
Material seal
NBR
Internal diameter
32 mm
Outer diameter
48 mm
Groove Width
9 mm
Seal height
8 mm
Compound
90 NBR 109
Temperature range
from -30 to 100 °C
Max. operating pressure
100 bar
Maximum Speed
0.5 m/s