FREUDENBERG

FREUDENBERG U-cup KI310 PUR925 75x83 L=9

  • ERIKS:11953451
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€26.19/ pieceexcl. VAT

€31.69incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.19

-

5+

€21.83

16.67%

25+

€20.37

22.22%

50+

€17.46

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
KI 310
Material seal
PUR925
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s