FREUDENBERG

FREUDENBERG U-cup KI310 PUR925 70x82 L=10

  • ERIKS:11953448
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24.84/ pieceexcl. VAT

€30.06incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.84

-

5+

€20.70

16.67%

25+

€19.32

22.22%

50+

€16.56

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
KI 310
Material seal
PUR925
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s