FREUDENBERG

FREUDENBERG U-cup AUN100 94 AU 925 180x200x15 L=16 AUN180-101

  • ERIKS:11292917
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
AUN100
Material seal
PUR
Internal diameter
180 mm
Outer diameter
200 mm
Groove Width
16 mm
Seal height
15 mm
Compound
94 AU 925
Temperature range
from -30 to 110 °C
Max. operating pressure
300 bar
Maximum Speed
0.5 m/s