






€54.45/ pieceexcl. VAT
€65.88incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.45 | - |
5+ | €45.38 | 16.67% |
25+ | €42.35 | 22.22% |
50+ | €36.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 110 mm |
Outer diameter | 125 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 0.5 m/s |