






€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.71 | - |
5+ | €5.59 | 16.67% |
25+ | €5.22 | 22.22% |
50+ | €4.47 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 8 mm |
Outer diameter | 14 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 200 bar |
Maximum Speed | 0.5 m/s |