






€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.58 | - |
5+ | €4.65 | 16.67% |
25+ | €4.34 | 22.22% |
50+ | €3.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUN100 |
Material seal | PUR |
Internal diameter | 5 mm |
Outer diameter | 12 mm |
Groove Width | 6 mm |
Seal height | 5 mm |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 200 bar |
Maximum Speed | 0.5 m/s |