






€29.16/ pieceexcl. VAT
€35.28incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.16 | - |
5+ | €24.30 | 16.67% |
25+ | €22.68 | 22.22% |
50+ | €19.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T OF |
Bore diameter | 100 mm |
Groove Diameter | 60 mm |
Seal height | 15 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 10 bar |
Maximum Speed | 0.5 m/s |
Principle of operation | Single acting |