




€21.87/ pieceexcl. VAT
€26.46incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.87 | - |
5+ | €18.23 | 16.67% |
25+ | €17.01 | 22.22% |
50+ | €14.58 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T MF |
Bore diameter | 75 mm |
Groove Diameter | 50 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 0.5 m/s |