






€135.45/ pieceexcl. VAT
€163.89incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.45 | - |
5+ | €112.88 | 16.67% |
25+ | €105.35 | 22.22% |
50+ | €90.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-MR |
Bore diameter | 140 mm |
Groove Diameter | 119 mm |
Groove Width | 8.1 mm |
Seal height | 7.7 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |