




€5.29/ pieceexcl. VAT
€6.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
5+ | €5.29 | 16.67% |
25+ | €4.93 | 22.22% |
50+ | €4.23 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 30 mm |
Housing diameter | 42 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 5.7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BA |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |