FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUX2 22x35x7

  • ERIKS:11373284
Image 1
Save to list

€27.68/ pieceexcl. VAT

€33.49incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.21

-

5+

€27.68

16.67%

25+

€25.83

22.22%

50+

€22.14

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
22 mm
Housing diameter
35 mm
Brand design
BA
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa