FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUX2 15x40x7

  • ERIKS:11373204
Image 1
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.71

-

5+

€8.93

16.67%

25+

€8.33

22.22%

50+

€7.14

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
15 mm
Housing diameter
40 mm
Brand design
BA
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa