
€60.21/ pieceexcl. VAT
€72.85incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.21 | - |
5+ | €50.18 | 16.67% |
25+ | €46.83 | 22.22% |
50+ | €40.14 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 155 mm |
Housing diameter | 190 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |