
€56.34/ pieceexcl. VAT
€68.17incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.34 | - |
5+ | €46.95 | 16.67% |
25+ | €43.82 | 22.22% |
50+ | €37.56 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 155 mm |
Housing diameter | 180 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |