FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUX2 12x32x7

  • ERIKS:11373210
Image 1
Save to list

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.81

-

5+

€8.18

16.67%

25+

€7.63

22.22%

50+

€6.54

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
12 mm
Housing diameter
32 mm
Brand design
BA
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa