




€80.82/ pieceexcl. VAT
€97.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.82 | - |
5+ | €67.35 | 16.67% |
25+ | €62.86 | 22.22% |
50+ | €53.88 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 120 mm |
Housing diameter | 200 mm |
Brand design | BASLX7 |
Material lip | NBR |
Seal height | 14 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BASL |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |