FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUSLX2 60x100x10

  • ERIKS:11373384
Image 1
Image 2
Image 1
Image 2
Save to list

€20.61/ pieceexcl. VAT

€24.94incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.61

-

5+

€17.18

16.67%

25+

€16.03

22.22%

50+

€13.74

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
60 mm
Housing diameter
100 mm
Brand design
BASL
Material lip
NBR
Seal height
10 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BAUMSL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes