FREUDENBERG

FREUDENBERG Oil seal NBR902 BAUSL 35x62x8

  • ERIKS:11300242
Image 1
Image 2
Image 1
Image 2
Save to list

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.17

-

5+

€8.48

16.67%

25+

€7.91

22.22%

50+

€6.78

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
35 mm
Housing diameter
62 mm
Brand design
BASL
Material lip
NBR
Seal height
8 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BASL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes