

€14.85/ pieceexcl. VAT
€17.97incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.85 | - |
5+ | €12.38 | 16.67% |
25+ | €11.55 | 22.22% |
50+ | €9.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 80 mm |
Housing diameter | 95 mm |
Brand design | BAOF |
Material lip | NBR |
Seal height | 5 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 6 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BAOF |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |