FREUDENBERG

FREUDENBERG Oil seal NBR902 BAFUDX7 85x105x13

  • ERIKS:11293407
Image 1
Image 2
Image 1
Image 2
Save to list

€19.53/ pieceexcl. VAT

€23.63incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.53

-

5+

€16.27

16.67%

25+

€15.19

22.22%

50+

€13.02

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
85 mm
Housing diameter
105 mm
Brand design
BAX7
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
BA
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No