
€6.45/ pieceexcl. VAT
€7.80incl. VAT
Sold per: 5Min. order: 5
3 In stock - Estimated delivery date 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.74 | - |
5+ | €6.45 | 16.67% |
25+ | €6.02 | 22.22% |
50+ | €5.16 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 40 mm |
Housing diameter | 55 mm |
Brand design | BAX7 |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |