
€9.23/ pieceexcl. VAT
€11.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.07 | - |
5+ | €9.23 | 16.67% |
25+ | €8.61 | 22.22% |
50+ | €7.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 32 mm |
Housing diameter | 45 mm |
Brand design | BAX7 |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |