




€11.88/ pieceexcl. VAT
€14.37incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.88 | - |
5+ | €9.90 | 16.67% |
25+ | €9.24 | 22.22% |
50+ | €7.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 50 mm |
Housing diameter | 70 mm |
Brand design | BASLX7 |
Material lip | NBR |
Seal height | 9 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 12 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | BAUMSL |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |