FREUDENBERG

FREUDENBERG Oil seal NBR902 BAFUDSLX7 30x40x8

  • ERIKS:11293400
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
30 mm
Housing diameter
40 mm
Brand design
BASLX7
Material lip
NBR
Seal height
8 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
BASL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes