FREUDENBERG

FREUDENBERG Oil seal NBR902 BAFUDSL 42x62x8

  • ERIKS:11373496
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
42 mm
Housing diameter
62 mm
Brand design
BASL
Material lip
NBR
Seal height
8 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
12 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BASL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes