

€616.95/ pieceexcl. VAT
€746.51incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €616.95 | - |
5+ | €514.13 | 16.67% |
25+ | €479.85 | 22.22% |
50+ | €411.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 400 mm |
Housing diameter | 450 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 20 mm |
Spring material | Carbon steel |
Maximum static pressure | 1.5 bar |
Maximum shaft speed | 12 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.15 MPa |
Type | BAD |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | No |