

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 28 mm |
Housing diameter | 43 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 1.5 bar |
Maximum shaft speed | 12 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.15 MPa |
Type | BAD |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | No |