




€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
5+ | €5.96 | 16.67% |
25+ | €5.57 | 22.22% |
50+ | €4.77 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 16 mm |
Housing diameter | 26 mm |
Brand design | BABSL |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |