




€79.29/ pieceexcl. VAT
€95.94incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.29 | - |
5+ | €66.08 | 16.67% |
25+ | €61.67 | 22.22% |
50+ | €52.86 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 160 mm |
Housing diameter | 185 mm |
Brand design | BABSL |
Material lip | NBR |
Seal height | 8.5 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Maximum shaft speed | 12 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |