




€51.93/ pieceexcl. VAT
€62.84incl. VAT
48 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.93 | - |
5+ | €43.28 | 16.67% |
25+ | €40.39 | 22.22% |
50+ | €34.62 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 130 mm |
Housing diameter | 150 mm |
Brand design | BABSL |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |