




€45.36/ pieceexcl. VAT
€54.89incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.36 | - |
5+ | €37.80 | 16.67% |
25+ | €35.28 | 22.22% |
50+ | €30.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 120 mm |
Housing diameter | 140 mm |
Brand design | BABSL |
Material lip | NBR |
Seal height | 7.5 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Maximum shaft speed | 12 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |