




€257.40/ pieceexcl. VAT
€311.45incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €257.40 | - |
5+ | €214.50 | 16.67% |
25+ | €200.20 | 22.22% |
50+ | €171.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 335 mm |
Housing diameter | 375 mm |
Brand design | BA |
Material lip | NBR |
Seal height | 18 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BA |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |