FREUDENBERG

FREUDENBERG Oil seal NBR902 BA 28x55x9

  • ERIKS:11372603
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
28 mm
Housing diameter
55 mm
Brand design
BA
Material lip
NBR
Seal height
9 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BA
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No