FREUDENBERG

FREUDENBERG Oil seal NBR902 BA 155x174x12

  • ERIKS:11372659
Image 1
Image 2
Image 1
Image 2
Save to list

€51.39/ pieceexcl. VAT

€62.18incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.39

-

5+

€42.83

16.67%

25+

€39.97

22.22%

50+

€34.26

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
155 mm
Housing diameter
174 mm
Brand design
BA
Material lip
NBR
Seal height
12 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BA
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No