FREUDENBERG

FREUDENBERG Oil seal NBR902 BA 12x24x6,5

  • ERIKS:11293547
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
12 mm
Housing diameter
24 mm
Brand design
BA
Material lip
NBR
Seal height
6.5 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BA
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No