FREUDENBERG

FREUDENBERG Oil seal NBR902 B2U 175x215x16

  • ERIKS:11372436
Image 1
Save to list

€123.30/ pieceexcl. VAT

€149.19incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.30

-

5+

€102.75

16.67%

25+

€95.90

22.22%

50+

€82.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
175 mm
Housing diameter
215 mm
Brand design
B2
Material lip
NBR
Seal height
16 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B2
Norm design
DIN 3760-C
Material surface
Metal
Pressure resistant
No
With dust lip
No