FREUDENBERG

FREUDENBERG Oil seal NBR902 B2U 105x125x13

  • ERIKS:11293684
Image 1
Save to list
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
105 mm
Housing diameter
125 mm
Brand design
B2
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B2
Norm design
DIN 3760-C
Material surface
Metal
Pressure resistant
No
With dust lip
No