FREUDENBERG

FREUDENBERG Oil seal NBR902 B2SL 30x52x9

  • ERIKS:11371743
Image 1
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
30 mm
Housing diameter
52 mm
Brand design
B2SL
Material lip
NBR
Seal height
9 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
12 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B2SL
Norm design
DIN 3760-CS
Material surface
Metal
Pressure resistant
No
With dust lip
Yes