FREUDENBERG

FREUDENBERG Oil seal NBR902 B2FUDSL 95x120x13

  • ERIKS:11293642
Image 1
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
95 mm
Housing diameter
120 mm
Brand design
B2SL
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Maximum shaft speed
12 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
B2SL
Norm design
DIN 3760-CS
Material surface
Metal
Pressure resistant
No
With dust lip
Yes