FREUDENBERG

FREUDENBERG Oil seal NBR902 B2FUD 75x100x12

  • ERIKS:11293599
Image 1
Save to list

€28.53/ pieceexcl. VAT

€34.52incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.53

-

5+

€23.78

16.67%

25+

€22.19

22.22%

50+

€19.02

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
75 mm
Housing diameter
100 mm
Brand design
B2
Material lip
NBR
Seal height
12 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
B2
Norm design
DIN 3760-C
Material surface
Metal
Pressure resistant
No
With dust lip
No