

€84.15/ pieceexcl. VAT
€101.82incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.15 | - |
5+ | €70.13 | 16.67% |
25+ | €65.45 | 22.22% |
50+ | €56.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Metal |
Shaft Diameter | 160 mm |
Housing diameter | 180 mm |
Brand design | B2 |
Material lip | NBR |
Seal height | 15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | B2 |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |