

€935.10/ pieceexcl. VAT
€1,131.47incl. VAT
Estimated delivery date - 22/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €935.10 | - |
5+ | €779.25 | 16.67% |
25+ | €727.30 | 22.22% |
50+ | €623.40 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Metal |
Shaft Diameter | 420 mm |
Housing diameter | 460 mm |
Brand design | B2 |
Material lip | NBR |
Seal height | 20 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | B2 |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |