FREUDENBERG

FREUDENBERG Oil seal NBR902 B2FG 115x150x15

  • ERIKS:11293815
Image 1
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
115 mm
Housing diameter
150 mm
Brand design
B2
Material lip
NBR
Seal height
15 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B2
Norm design
DIN 3760-C
Material surface
Metal
Pressure resistant
No
With dust lip
No