FREUDENBERG

FREUDENBERG Oil seal NBR902 B1U 80x115x13

  • ERIKS:11372047
Image 1
Image 2
Image 1
Image 2
Save to list

€27.45/ pieceexcl. VAT

€33.21incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.45

-

5+

€22.88

16.67%

25+

€21.35

22.22%

50+

€18.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
80 mm
Housing diameter
115 mm
Brand design
B1
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No