FREUDENBERG

FREUDENBERG Oil seal NBR902 B1U 40x68x7

  • ERIKS:11293789
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
40 mm
Housing diameter
68 mm
Brand design
B1
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No